Shop All Sheds & Outdoor Storage
Mayne
22 gal Polyethylene Patio Storage Bin, White
Mfr # 5861-W
Zoro # G5173202
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Patio Storage Furniture
- Material Polyethylene
- Capacity 22 gal
- Outside Height 32 in
- Outside Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5861-W
- Zoro # G5173202
- UPC # 673995586103
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 32 in |
Outside Width | 14 in |
Outside Length | 18 in |
Size | 22 gallon |
Details
Type | Patio Storage Furniture |
Material | Polyethylene |
Capacity | 22 gal |
Color | White |
Item | Patio Storage Bin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 22 ft Heavy Duty Tarp, Black (BMT-1222-X)
- BELL SPORTS Bicycle Dinger Bell (7091052)
- SEARS/AMERICAN YARD MLCH MOWER BLADE 42"" CUT (331714S)
- VALTERRA ENTRANCE DOOR GLASS & FRAME ASSY, 12IN X 21IN, BOXED (A77051)
- MAYNE 22 gal Polyethylene Patio Storage Bin, Black (5861-B)
- MAYNE 45 gal Polyethylene Patio Storage Bin, Black (4835-B)
- MAYNE 45 gal Polyethylene Patio Storage Bin, White (4835-W)
- ZORO SELECT 175 cu ft Steel Outdoor Storage Shed, Brown (13X101)
- ARROW STORAGE PRODUCTS 10x4 Classic Steel Storage Shed, Flute Grey (CLP104FG)
- PLASTICOS MQ Medium Multipurpose Cabinet 28 in. W x 39 in. H x 18 in. D in Gray (429-GRA)
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- Mayne Sheds & Outdoor Storage