Shop All Sheds & Outdoor Storage
Mayne
22 gal Polyethylene Patio Storage Bin, Black
Mfr # 5861-B
Zoro # G5176282
original price:
$133.99
8% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Patio Storage Furniture
- Material Polyethylene
- Capacity 22 gal
- Outside Height 32 in
- Outside Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5861-B
- Zoro # G5176282
- UPC # 673995586110
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 32 in |
Outside Width | 14 in |
Outside Length | 18 in |
Size | 22 gallon |
Details
Type | Patio Storage Furniture |
Material | Polyethylene |
Capacity | 22 gal |
Color | Black |
Item | Patio Storage Bin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENIC ROAD Scenic Road Wall Mount Pail Holder Black 5 Gallon - SR300 (581132)
- A & I PRODUCTS Micro-Rib V-Belt (49") 21.2" x4" x1" (A-490K6)
- SCOTTS LAWNS Scotts Lawns 232543 Turf Builder Thick R Lawn Food; 12 lbs (232543)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12721)
- MAYNE 22 gal Polyethylene Patio Storage Bin, White (5861-W)
- MAYNE 45 gal Polyethylene Patio Storage Bin, Black (4835-B)
- MAYNE 45 gal Polyethylene Patio Storage Bin, White (4835-W)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x16, Blue Grey (EG1416BG)
- DURAMAX Imperial Metal Garage Dark Gray w/White 12x20 (50951)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Green (SCP84SG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Blue Grey (EG1216BG)
- Mayne Sheds & Outdoor Storage