Shop All Desk Chairs
Mayline
Training Chair, No Arms, Gray/Black
Mfr # KTS2SGBLK
Zoro # G5468981
product price: $622.99
/pk 2, $311.50/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style No Arms
- Backrest Static Back
- Caster Type All-Purpose Soft Casters
- Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # KTS2SGBLK
- Zoro # G5468981
- UPC # 760771542009
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 33" |
Details
Office Chair Style | Training Chair |
Arm Style | No Arms |
Backrest | Static Back |
Caster Type | All-Purpose Soft Casters |
Color | Gray/Black |
Series | Thesis(TM) |
Frame Material | Steel |
Weight Capacity | 250 lb. |
Style | Desk Chair |
Description
Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Thermopile (Z001126)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- MAYLINE Thesis - Static Back, Arms, 2PK (SAFKTS1SGBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- Mayline Seating