Shop All Desk Chairs
Mayline
Training Chair, Mesh, No Arms, Black, Gray
Mfr # KTS2
Zoro # G7812161
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style No Arms
- Seat Material Mesh
- Back Material Mesh
- Backrest Static Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # KTS2
- Zoro # G7812161
- UPC # 760771542009
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 33" |
Details
Office Chair Style | Training Chair |
Arm Style | No Arms |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Static Back |
Caster Type | All-Purpose Soft Casters |
Color | Black, Gray |
Item | Thesis Training Chair,No Arms |
Material | Mesh Fabric |
Frame Material | Steel |
Series | Thesis(TM) |
Weight Capacity | 250 lb. |
Style | Training Chair |
Description
Thesis Training Chair,No Arms
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- TRUE COLORS True Color Hunter Green Wash Cloths , 12PK (WASH-HGREEN)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- MAYLINE Training Chair, Mesh, 18" Height, No Arms, Black/Gray (KTX2SBBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- Mayline Office Chairs