Shop All Desk Chairs
Mayline
Training Chair, Mesh, Flip-Up Arms, Black, Gray
Mfr # KTS1
Zoro # G7812240
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style Flip-Up Arms
- Seat Material Mesh
- Back Material Mesh
- Backrest Static Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # KTS1
- Zoro # G7812240
- UPC # 760771541996
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 33" |
Details
Office Chair Style | Training Chair |
Arm Style | Flip-Up Arms |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Static Back |
Caster Type | All-Purpose Soft Casters |
Color | Black, Gray |
Item | Thesis Training Chair,Arms |
Material | Mesh Fabric |
Series | Thesis(TM) |
Frame Material | Steel |
Weight Capacity | 250 lb. |
Style | Training Chair |
Description
Thesis Training Chair,Arms
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- TRADEMARK FINE ART Robert Wavra 'Spring Bluebirds' Canvas Art, 35x47 (ALI12082-C3547GG)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- MAYLINE Thesis - Static Back, Arms, 2PK (SAFKTS1SGBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- Mayline Seating