Shop All Desk Chairs
Mayline
Training Chair, Mesh, 18" Height, No Arms, Black/Gray
Mfr # KTX2SBBLK
Zoro # G5468920
product price: $600.99
/pk 2, $300.50/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style No Arms
- Seat Material Mesh
- Seat Height Range 18"
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # KTX2SBBLK
- Zoro # G5468920
- UPC # 760771542030
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 33-1/4" |
Details
Office Chair Style | Training Chair |
Arm Style | No Arms |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Flexible Poly |
Caster Type | All-Purpose Soft Casters |
Color | Black/Gray |
Material | Mesh Fabric |
Weight Capacity | 250 lb. |
Frame Material | Steel |
Series | Thesis(TM) |
Style | Nesting Chair |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- PYLE Compact and Portable Lectern Podium (PLCTND44)
- GYFORD 12-Pack, Double Bottle Wine Pegs - Black (WPK-D12-BL)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- MAYLINE Thesis - Static Back, Arms, 2PK (SAFKTS1SGBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- Mayline Desk Chairs