Shop All Desk Chairs
Mayline
Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray
Mfr # KTX1SBBLK
Zoro # G5468963
product price: $666.99
/pk 2, $333.50/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style Flip-Up Arms
- Seat Material Mesh
- Seat Height Range 18"
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # KTX1SBBLK
- Zoro # G5468963
- UPC # 760771542047
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 33-1/4" |
Details
Office Chair Style | Training Chair |
Arm Style | Flip-Up Arms |
Seat Material | Mesh |
Back Material | Mesh |
Backrest | Flexible Poly |
Caster Type | All-Purpose Soft Casters |
Color | Black/Gray |
Material | Mesh Fabric |
Weight Capacity | 250 lb. |
Frame Material | Steel |
Series | Thesis(TM) |
Style | Nesting Chair |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Dresser (1616-5)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Training Chair, Mesh, 18" Height, No Arms, Black/Gray (KTX2SBBLK)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- Mayline Office Chairs