Shop All Desk Chairs
Mayline
Training Chair, Mesh, 18-1/2" Height, Integrated Arms, Black
Mfr # TSH1BB
Zoro # G5469088
product price: $839.99
/pk 2, $420.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style Integrated Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # TSH1BB
- Zoro # G5469088
- UPC # 760771052737
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" |
Overall Height | 36-1/2" |
Details
Office Chair Style | Training Chair |
Arm Style | Integrated Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | High Back |
Caster Type | Dual Hooded Casters |
Color | Black |
Material | Mesh Fabric |
Frame Material | Chrome |
Series | Valore |
Weight Capacity | 250 lb. |
Style | Nesting Chair |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Forest Green (Mainspread)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- LUXOR Tablet/Chromebook, (16)Unit, Charging Cart (LLTM16-B-V2)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- BAXTON STUDIO Kabira Contemporary Glam and Luxe Aqua Velvet Fabric and Gold Metal Swivel Office chair (219-11911-ZORO)
- Mayline Office Chairs