Shop All Desk Chairs
Mayline
Training Chair, Flip-Up Arms, Gray/Black
Mfr # KTS1SGBLK
Zoro # G5468948
product price: $640.99
/pk 2, $320.50/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style Flip-Up Arms
- Backrest Static Back
- Caster Type All-Purpose Soft Casters
- Color Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # KTS1SGBLK
- Zoro # G5468948
- UPC # 760771541996
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 33" |
Details
Office Chair Style | Training Chair |
Arm Style | Flip-Up Arms |
Backrest | Static Back |
Caster Type | All-Purpose Soft Casters |
Color | Gray/Black |
Frame Material | Steel |
Series | Thesis(TM) |
Weight Capacity | 250 lb. |
Style | Desk Chair |
Description
Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Earvin Modern Bohemian Natural Brown Rattan Armchair (224-12707-ZORO)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black, Gray (KTS3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- MAYLINE Training Chair, Mesh, 18" Height, No Arms, Black/Gray (KTX2SBBLK)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- Mayline Desk Chairs