Shop All Desk Chairs
Mayline
Training Chair, Fabric, 18-1/2" Height, No Arms, Black/Silver
Mfr # TSH2BS
Zoro # G7816133
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Training Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Height Range 18-1/2"
- Backrest High-Back Design Features a Gentle Recline for Optimal Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # TSH2BS
- Zoro # G7816133
- UPC # 198860697284
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" |
Overall Height | 36-1/2" |
Details
Office Chair Style | Training Chair |
Arm Style | No Arms |
Seat Material | Fabric |
Backrest | High-Back Design Features a Gentle Recline for Optimal Comfort |
Caster Type | Dual Hooded Casters |
Color | Black/Silver |
Item | Valor Training Chair,Hgh Bck,No Arm,Brown |
Material | Chrome, Fabric |
Series | Valore |
Frame Material | Steel |
Weight Capacity | 250 lb. |
Assembled/Unassembled | Assembled |
Adjustable | Tilt |
Style | Training Chair |
Description
Valor Training Chair,Hgh Bck,No Arm,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, White, Melamine (120858-17)
- BLUM Metal Universal Rear Bracket for Bottom Mount Applications, 4PK (295.4000)
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX1SBBLK)
- MAYLINE Training Chair, Mesh, No Arms, Black, Gray (KTS2)
- MAYLINE Training Chair, Mesh, 18" Height, No Arms, Black/Gray (KTX2SBBLK)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3)
- MAYLINE Training Chair, Mesh, 18" Height, Flip-Up Arms, Black/Gray (KTX3SBBLK)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- DREAMSEAT Office Chair 1000 with Buffalo Bills Secondary Logo (XZOC1000-PSNFL20016)
- Mayline Seating