Shop All Desks
Mayline
Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate
Mfr # MNDS72LGS
Zoro # G7813467
original price:
$655.00
18% off
new price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Front Desk
- Overall Width 72"
- Overall Depth 36"
- Overall Height 42-3/4"
- Color Gray Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36" |
Overall Height | 42-3/4" |
Width | 72" |
Details
Type | Straight Front Desk |
Item | Medina Desk,Straight,Gray,72" |
Color | Gray Steel Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Medina |
Description
Medina Desk,Straight,Gray,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- BAXTON STUDIO Lisen Mid-Century Modern Light Oak and Grey 5-Drawer Chest (148-8254)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- Mayline Desks