Shop All Desks
Mayline
Straight Front Desk, 36" D, 63" W, 29-1/2" H, Mocha Laminate
Mfr # MNDS63LDC
Zoro # G5466708
product price: $505.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Type Straight Front Desk
- Overall Width 63"
- Overall Depth 36"
- Overall Height 29-1/2"
- Color Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 63" |
Overall Depth | 36" |
Overall Height | 29-1/2" |
Width | 63" |
Details
Type | Straight Front Desk |
Color | Mocha Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Weight | 128 lb |
Series | Medina |
Green Certification or Other Recognition | CARB |
Assembly | Assembly Required |
Features | Leveling Glide, Durable, Modesty Panel |
Edge Type | Beveled |
Description
Straight Desk,Medina,63"WX36"D,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR AV Cart, 3 Shelves, Cabinet, Drawer and Black Legs, 42"H (WT42BUC2E-B/WTD)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- TOPS Jarware 16 oz Counter Top Pump Soap Pump (82650)
- KENNEY MFG Double Curtain Rod Bracket, Zinc, Silver, Nail Mounting (KN852)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLDC)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Textured Sea Salt Laminate (MNRSLBFTSS)
- MAYLINE Reception Desk, 42" D, 72" W, 15-5/8" H, Mocha, MDF (Medium Density Fiberboard) - Platform (ARDTCLDC)
- MAYLINE Curved Desk, 28" D, 47" W, 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Gray Steel Laminate (MND72LGS)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Mahogany, Wood (LRDRT2BFMH)
- Mayline Desks