Shop All Desks
Mayline
Straight Front Desk, 36" D, 63" W, 29-1/2" H, Gray Steel Laminate
Mfr # MNDS63LGS
Zoro # G5466802
product price: $505.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Type Straight Front Desk
- Overall Width 63"
- Overall Depth 36"
- Overall Height 29-1/2"
- Color Gray Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 63" |
Overall Depth | 36" |
Overall Height | 29-1/2" |
Width | 63" |
Details
Type | Straight Front Desk |
Color | Gray Steel Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Medina |
Description
Straight Desk,Medina,63"X36",Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- LIVING ACCENTS Vinyl 1 in. Mini-Blinds; 36 x 64 in. White Cordless (5005728)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- BOSS Leather Executive Chair, Loop, Black (B7601)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Gray Steel Laminate (MND72LGS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Textured Sea Salt Laminate (MNRSLBFTSS)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform (MND72LDC)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- MAYLINE Credenza, 20" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (MNCNZ72LGS)
- OFFICESOURCE Refined Collection Double Pedestal Desk (IMHF680BK)
- Mayline Desks