Shop All Conference Room Tables
Mayline
Round Medinaâ„¢ Round Conference Table, 48" W, 48 X 48 X 29.5, Wood Top, Mocha
Mfr # MNCR48LDC
Zoro # G5466680
product price: $419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48
- Length 48
- Height 29.5
- Diameter 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNCR48LDC
- Zoro # G5466680
- UPC # 760771390853
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29.5 |
Diameter | 48 |
Details
Item | Medinaâ„¢ Round Conference Table, 48" W |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Mocha |
Frame Color | Mocha |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Mocha |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Round,Medina 48"dia.,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- HON 15" W 2 Drawer File Cabinet, Black, Letter (H312.P.P)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Mocha (MNC12LDC)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20ES)
- Mayline Office & School Tables