Shop All Conference Room Tables
Mayline
Round Medinaâ„¢ Round Conference Table, 48" W, 48 X 48 X 29.5, Wood Top, Grey
Mfr # MNCR48LGS
Zoro # G5466592
original price:
$558.99
19% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48
- Length 48
- Height 29.5
- Diameter 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayline
- MFR # MNCR48LGS
- Zoro # G5466592
- UPC # 760771390877
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29.5 |
Diameter | 48 |
Details
Item | Medinaâ„¢ Round Conference Table, 48" W |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Grey |
Frame Color | Gray Steel |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Gray Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Round,Medina 48"dia.,Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- MONARCH BRANDS Terry Microfiber Bleach Salon Towels, Black, 192PK (M915109BK-CS)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- FLASH FURNITURE Leather Executive Chair, 22-, Padded, Back, Seat, Frame: Black (GO-2196-1-GG)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC14TSS)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- VAULT Conference Table - 12 ft Cable (BTC-001-ULPP-4C)
- Mayline Conference Room Tables