Shop All Desks
Mayline
Right Curved Desk Return, 24" D X 63" W X 29-1/2" H, Mocha Laminate
Mfr # MNRTPRLDC
Zoro # G7814462
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right Curved Desk Return
- Overall Width 63"
- Overall Depth 24"
- Overall Height 29-1/2"
- Color Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 63" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 63" |
Details
Type | Right Curved Desk Return |
Item | Medina Desk Return/Pedestal,Right,Mocha |
Color | Mocha Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Weight | 119 lb |
Series | Medina |
Frame Material | Silver Legs |
Number of Pedestals | 1 |
Green Certification or Other Recognition | CARB |
Pedestal Style | Single |
Assembly | Assembly Required |
Features | Gang Lock, Durable, Key Lock |
Edge Type | Beveled |
Description
Medina Desk Return/Pedestal,Right,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Dresser (1616-5)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- VINTIQUEWISE Natural Creative Home Decor Hanging Paper Rope Wall Circle Sun Flower Shape Mirror (QI004518)
- MAYLINE 20 in D X 29.5" W X 38" H, Anthracite, Steel (950ANT)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLDC)
- MAYLINE Reception Desk, 37-1/4" D X 87-1/4" W X 42-3/4" H, Mocha Laminate (MNRSBFLDC)
- MAYLINE Curved Desk, 28" D X 47" W X 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MAYLINE Reception Desk, 85-1/4" D X 87-1/4" W X 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- Mayline Desks