Shop All Desks
Mayline
Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate
Mfr # MNRTPRTSS
Zoro # G7814532
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right Curved Desk Return
- Overall Width 63"
- Overall Depth 24"
- Overall Height 29-1/2"
- Color Textured Sea Salt Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 63" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 63" |
Details
Type | Right Curved Desk Return |
Item | Medina Desk Return/Pedestal,Right,Sea Salt |
Color | Textured Sea Salt Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Medina |
Number of Pedestals | 1 |
Frame Material | Silver Legs |
Description
Medina Desk Return/Pedestal,Right,Sea Salt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Medium Oak (WO599433)
- MAYLINE Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MAYLINE Credenza, 20" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (MNCNZ72LGS)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform (MND72LDC)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Textured Sea Salt Laminate (MNRSLBFTSS)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- Mayline Desks