Shop All Desks
Mayline
Return Shell, 24" D, 42" W, 29-1/2" H, Mocha, MDF (Medium Density Fiberboard) - Platform
Mfr # AR4224LDC
Zoro # G7811787
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Return Shell
- Overall Width 42"
- Overall Depth 24"
- Overall Height 29-1/2"
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Width | 42" |
Details
Type | Return Shell |
Item | Aberdeen Return Desk,Mocha,42"x24" |
Color | Mocha |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Aberdeen |
Description
Aberdeen Return Desk,Mocha,42 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 25655 Silver Table Alarm Clock (128876)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6'10" Slate Fabric (1182919)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform (MND72LDC)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- MAYLINE Credenza, 20" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (MNCNZ72LGS)
- MAYLINE Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MAYLINE Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102CG)
- Mayline Desks