Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt
Mfr # MNC8TSS
Zoro # G5466872
product price: $796.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$796.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96
- Length 42
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNC8TSS
- Zoro # G5466872
- UPC # 198860667447
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 96 |
Length | 42 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 8' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | TexturedSeaSalt |
Frame Color | TexturedSeaSalt |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | TexturedSeaSalt |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,8ft. WX42"D,SeaSalt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Privacy Curtain, Vinyl, Yellow, 0.0 W, 95 L (SE-CURTAIN)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC12TSS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, Grey (MNC8LGS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC14TSS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- SAFCO Square Power Module for Conference Tables, 6.25 X 4 X 1.5 (SPM)
- Mayline Conference Room Tables