Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, TexturedSeaSalt
Mfr # MNC14TSS
Zoro # G5466507
product price: $1,529.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,529.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 168
- Length 48
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNC14TSS
- Zoro # G5466507
- UPC # 198860663012
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 168 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 14' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | TexturedSeaSalt |
Frame Color | TexturedSeaSalt |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | TexturedSeaSalt |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,14ft x 48",Sea Salt
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt with Nut and Washer in Hardware PK (930HW)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, Grey (MNC8LGS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- OFFICESOURCE Sienna Collection 94'' Boat Shape Conference Table with Grommet (OX9236CG)
- Mayline Office & School Tables