Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha
Mfr # MNC14LDC
Zoro # G5466513
product price: $1,906.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,906.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 168
- Length 48
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNC14LDC
- Zoro # G5466513
- UPC # 198860666402
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 168 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 14' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Mocha |
Frame Color | Mocha |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Mocha |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,14ft x 48",Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Norwich Arm Chair (5055A)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Grey (MNC10LGS)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, Grey (MNC8LGS)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- REGENCY Regency Legacy 4 ft Racetrack Conference Table Extension with Charging Port- Ash Grey (LCTRT48EXTAG)
- Mayline Conference Room Tables