Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt
Mfr # MNC12TSS
Zoro # G5466443
product price: $1,312.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,312.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 144
- Length 48
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNC12TSS
- Zoro # G5466443
- UPC # 198860662985
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 144 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 12' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | TexturedSeaSalt |
Frame Color | TexturedSeaSalt |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | TexturedSeaSalt |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,12ft x 48",Sea Salt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- INTERION BY GLOBAL INDUSTRIAL Interion Office Chair Mat for Carpet, 36inW x 48inL, Straight Edge (695519)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- GEARWRENCH Adjustable Height Swivel Mechanics Seat 18" to 22" (86994)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, Grey (MNC8LGS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- SKUTCHI DESIGNS 14 Person Large Conference Table with Power And Data, Modular Arc Rectangle Table, White (HAR-AREC-46X168-DOU-ELEC-XD09)
- Mayline Conference Room Tables