Shop All Conference Room Tables
Mayline
Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Grey
Mfr # MNC10LGS
Zoro # G5466330
product price: $1,234.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 120
- Length 48
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNC10LGS
- Zoro # G5466330
- UPC # 198860023830
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 120 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Medinaâ„¢ 10' Conference Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Grey |
Frame Color | Gray Steel |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Wood |
Leg Color | Gray Steel |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Conf Table,Medina,10ft x 48",Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLE 1200 TC Cotton-Rich Down Alternative Comforter, White, King (EL120403)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- 4D CONCEPTS 4D Concepts 159388 Boltzero Twin Over & Bunk Bed; Black (159388)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC12TSS)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, Grey (MNC8LGS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Mocha (MNC12LDC)
- Mayline Conference Room Tables