Shop All Conference Room Tables
Mayline
Rectangle 96 X 48 X 29.5, Wood Top, Mocha
Mfr # ACTB8LDC
Zoro # G5464608
product price: $1,128.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96
- Length 48
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # ACTB8LDC
- Zoro # G5464608
- UPC # 198860637488
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 96 |
Length | 48 |
Height | 29.5 |
Diameter | 0 |
Details
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Mocha |
Frame Color | Mocha |
Frame Material | MDF |
Edge Type | Curved |
Leg Type | Straight |
Leg Color | Mocha |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Aberdeen,8 ft.,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART 08 Left 'LHR Airport Layout' Canvas Art, 22x32 (ALI14824-C2232GG)
- LUXOR Tub Top Shelf Utility, Cart with Cabinet (TC12C-B)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC14TSS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Grey (MNC10LGS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC12TSS)
- WADDELL TABLE LEG RND 3.5"" WOOD (2504)
- Mayline Conference Room Tables