Shop All Desks
Mayline
Reception Desk, 85-1/4" D X 87-1/4" W X 42-3/4" H, Gray Steel Laminate
Mfr # MNRSLBFLGS
Zoro # G7813729
product price: $3,442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,442.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 87-1/4"
- Overall Depth 85-1/4"
- Overall Height 42-3/4"
- Color Gray Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 87-1/4" |
Overall Depth | 85-1/4" |
Overall Height | 42-3/4" |
Width | 87-1/4" |
Details
Type | Reception Desk |
Item | Medina Reception Station w/Return,Gray |
Color | Gray Steel Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Medina |
Number of Pedestals | 2 |
Description
Medina Reception Station w/Return,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 38-15/16" W 2 Drawer Lateral File, Black, Letter/Legal (2-4422-CBL)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- OSBORNE WOOD PRODUCTS 50 x 2 9/16 50" Equalizer Slide (49" opening) in Soft Maple PR (9052M)
- MAYLINE Left Curved Desk Return, 24" D X 63" W X 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE Straight Front Desk, 36" D X 72" W X 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MAYLINE Adjustable Desk, 20" D X 48" W X 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- MAYLINE 20 in D X 29.5" W X 38" H, Anthracite, Steel (950ANT)
- MAYLINE Right Curved Desk Return, 24" D X 63" W X 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- MAYLINE Curved Desk, 28" D X 47" W X 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- Mayline Desks