Shop All Desks
Mayline
Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Textured Sea Salt Laminate
Mfr # MNRSLBFTSS
Zoro # G7813762
product price: $3,442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,442.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 87-1/4"
- Overall Depth 85-1/4"
- Overall Height 42-3/4"
- Color Textured Sea Salt Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 87-1/4" |
Overall Depth | 85-1/4" |
Overall Height | 42-3/4" |
Width | 87-1/4" |
Details
Type | Reception Desk |
Item | Medina Reception Station w/Return,Sea Salt |
Color | Textured Sea Salt Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Medina |
Number of Pedestals | 2 |
Description
Medina Reception Station w/Return,Sea Salt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- TEMPUR-PEDIC BY RAYNOR Executive Chair, 20.5" to 23.5" Seat Height, Black (TP2500-BLKL)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- DAPHNES DINNETTE 48 in. Natural Top & White Metal Corner Computer Desk (DA3067117)
- Mayline Desks