Shop All Desks
Mayline
Reception Desk, 42" D X 72" W X 15-5/8" H, Mocha, MDF (Medium Density Fiberboard) - Platform
Mfr # ARDTCLDC
Zoro # G7812450
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 72"
- Overall Depth 42"
- Overall Height 15-5/8"
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 42" |
Overall Height | 15-5/8" |
Width | 72" |
Details
Type | Reception Desk |
Item | Aberdeen Reception Transaction Counter,Mocha |
Color | Mocha |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Aberdeen |
Description
Aberdeen Reception Transaction Counter,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Satin Brass Metal Sleeve (01SLV345SB1)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- BAXTON STUDIO Caron Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (177-10547-Zoro)
- HIRSH 30 in D X 60 in W X 29.5 in H, Black / Walnut, Steel (22658)
- MAYLINE Bow Front Desk, 42" D X 72" W X 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- MAYLINE Straight Front Desk, 36" D X 72" W X 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLDC)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Adjustable Desk, 20" D X 48" W X 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- MAYLINE Right Curved Desk Return, 24" D X 63" W X 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- LUXOR 16.25 D X 15 W X 16.25 H, black, powder coated steel w/MDF (DTWS003)
- Mayline Desks