Shop All Desks
Mayline
Reception Desk, 37-1/4" D X 87-1/4" W X 42-3/4" H, Mocha Laminate
Mfr # MNRSBFLDC
Zoro # G7814401
product price: $2,683.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,683.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 87-1/4"
- Overall Depth 37-1/4"
- Overall Height 42-3/4"
- Color Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 87-1/4" |
Overall Depth | 37-1/4" |
Overall Height | 42-3/4" |
Width | 87-1/4" |
Details
Type | Reception Desk |
Item | Medina Reception Station,Mocha |
Color | Mocha Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Weight | 520 lb |
Number of Pedestals | 2 |
Series | Medina |
Pedestal Style | Double |
For Use With | Reception Area |
Assembly | Assembly Required |
Description
Medina Reception Station,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D X 36" W X 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- FLASH FURNITURE 18" Twin Air Mattress - Internal Electric Pump (WG-AM101-18-T-GG)
- MAYLINE Bow Front Desk, 42" D X 72" W X 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLDC)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- MAYLINE Left Curved Desk Return, 24" D X 63" W X 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE Curved Desk, 28" D X 47" W X 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MAYLINE Adjustable Desk, 20" D X 48" W X 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- UTOPIA ALLEY 31.5 x 7 x 31.5 in. Fold-Out Convertible Desk with Large Storage Cabinet, White (UT585496)
- Mayline Desks