Shop All File Cabinets
Mayline
Pedestal BBF, Medina, Freestanding, Mocha
Mfr # MNBBFLDC
Zoro # G5467021
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 26-3/4"
- Type Freestanding
- Width 15-1/2"
- Finish Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNBBFLDC
- Zoro # G5467021
- UPC # 760771390433
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 26-3/4" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Mocha |
Type | Freestanding |
Finish | Mocha Laminate |
Item | Freestanding Pedestal |
Description
Pedestal BBF,Medina,Freestanding,Mocha
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 2848 BLK Tension Rod (KN631/5NP)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- BANKERS BOX 13.88" W Bankers Box Metal Base, Letter, Black, Black (12602)
- Mayline File Cabinets