Shop All File Cabinets
Mayline
Pedestal, Aberdeen, 26"D, F/F, Gray Steel
Mfr # AFF26LGS
Zoro # G5464431
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 27.81"
- Width 15.24"
- Finish Gray Steel Laminate
- Overall Width 15.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # AFF26LGS
- Zoro # G5464431
- UPC # 760771463953
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Gray Steel |
Finish | Gray Steel Laminate |
Item | Pedestal File Cabinet |
Description
Pedestal,Aberdeen,26"D, F/F,Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Width Height Adjustable, Black (HVL581.ES10.T)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- HON 15" W 5 Drawer File Cabinet, Putty, Letter (H315.P.L)
- Mayline File Cabinets