Shop All Mobile Workbenches & Workstations
Mayline
Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite
Mfr # MLN945ANT
Zoro # G401846419
product price: $185.29
/ea
Free Shipping & Returns
$185.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Workstation
- Width 29.75"
- Height 29.75"
- Color Charcoal Black
- Caster Configuration 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MLN945ANT
- Zoro # G401846419
- UPC # 198860147093
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Width | 29.75" |
Height | 29.75" |
Overall Depth | 23.50" |
Details
Item | Mobile Workstation |
Type | Mobile Workstation |
Color | Charcoal Black |
Caster Configuration | 4 |
Material | Steel |
Caster Type | Locking Wheels |
Edge Type | Contoured |
Description
Empire Mobile PC Workstation offers a compact work area that supports monitor, keyboard and CPU tower. Full-width keyboard tray slides out for use. Store your CPU on perforated-steel lower shelf. Design features seamless, contoured edges and perforated steel uprights for strength and ventilation. PC workstation moves easily on four casters (two locking).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4 in. dia, PK25 (25-FH4-4)
- TENNSCO Boltless Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-722484MED GR)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 4 Shelves, Red (356-17-S1156)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- Mayline Mobile Workbenches & Workstations