Shop All Table Tops
This Product is Discontinued
Mayline
Medina Conference Table Top, Half-Section, 84 x 48, Gray Steel (Discontinued)
Mfr # MNMT84STLGS
Zoro # G0204908
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Boat
- Frame Color Gray Steel
- Frame Material Laminate
- Edge Type Beveled
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayline
- MFR # MNMT84STLGS
- Zoro # G0204908
- UPC # 760771457303
- Country of Origin China
- Category Table Tops
Dimensions
Length | 48" |
Depth | 48 in |
Height | 1" |
Width | 84" |
Details
Shape | Boat |
Frame Color | Gray Steel |
Frame Material | Laminate |
Edge Type | Beveled |
Assembled/Unassembled | Unassembled |
Item | Table Top |
Material | Laminate |
Tabletop Color | Laminate |
Series | Mayline® Medina™ Series |
Standards | Green Leaf VOC Certified; Green Leaf VOC+ Certified |
Capacity | Supports up to 250 lbs evenly distributed |
Thickness | 1.63" |
For Use With | Mayline® MNMT84STLGS, MNMTSLLGS, MNCBLGS |
Description
Medina Conference Table Top,Half-Sectio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.