Shop All Desks
Mayline
Horizontal Paper Management, 11.75" D, 15" W, 20-1/4" H, Gray Steel, Steel
Mfr # AHPMLGS
Zoro # G5465883
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Horizontal Paper Management
- Overall Width 15"
- Overall Depth 11.75"
- Overall Height 20-1/4"
- Color Gray Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 15" |
Overall Depth | 11.75" |
Overall Height | 20-1/4" |
Width | 15" |
Details
Type | Horizontal Paper Management |
Color | Gray Steel |
Material | Steel |
Series | Aberdeen |
Description
Desktop Literature Organizer,Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- BAXTON STUDIO Naomi and Transitional White Finished Wood 4-Drawer Bedroom Chest (168-10824)
- MAYLINE Curved Desk, 28" D, 47" W, 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLDC)
- MAYLINE Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform (MND72LDC)
- DEPOT E-SHOP Aramis Office Desk Set, Light Oak &Taupe (DE-CDT5967)
- Mayline Desks