Shop All File Cabinets
Mayline
Freestanding Mobile Pedestal FF, Gray Stl
Mfr # MNFFLGS
Zoro # G5466260
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 26-3/4"
- Type Freestanding
- Width 15-1/2"
- Finish Gray Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNFFLGS
- Zoro # G5466260
- UPC # 760771390693
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 26-3/4" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Gray Steel |
Type | Freestanding |
Finish | Gray Steel Laminate |
Item | Freestanding Mobile Pedestal FF,Gray Stl |
Description
Freestanding Mobile Pedestal FF,Gray Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- OFFICESOURCE Define Collection Contemporary Sofa (9703VGR)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H782.L.P)
- Mayline File Cabinets