Shop All File Cabinets
Mayline
Freestanding Mbl Pedestal FF, Sea Salt
Mfr # MNFFTSS
Zoro # G5466242
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Salt
- Height 26-3/4"
- Type Freestanding
- Width 15-1/2"
- Finish Textured Sea Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNFFTSS
- Zoro # G5466242
- UPC # 760771492434
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 26-3/4" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Sea Salt |
Type | Freestanding |
Finish | Textured Sea Salt |
Item | Freestanding Mobile Pedestal |
Description
Freestanding Mbl Pedestal FF,Sea Salt
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Black Wall Mounted Plastic Clock with Hidden Storage Door - Interior Compartment - 10 Inch Dia (QI004150)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- Mayline File Cabinets