Shop All File Cabinets
Mayline
Freestanding Lateral File, 36", Gray Stl
Mfr # AFLF36LGS
Zoro # G5466163
product price: $876.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Color Gray Steel
- File Size Letter/Legal
- Height 29.53"
- Type Freestanding
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # AFLF36LGS
- Zoro # G5466163
- UPC # 760771463861
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29.53" |
Width | 36" |
Overall Width | 36" |
Details
Color | Gray Steel |
Type | Freestanding |
Finish | Gray Steel Laminate |
Item | Freestanding Lateral File |
Description
Freestanding Lateral File,36",Gray Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, White, Contemporary (I 7750)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- Mayline File Cabinets