Shop All File Cabinets
Mayline
File Pdstl BBF, Medina Freestand, GryStl
Mfr # MNRFFLGS
Zoro # G5466942
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 27-1/2"
- Type Freestanding Reception File Pedestal FF
- Width 15-1/2"
- Finish Gray Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNRFFLGS
- Zoro # G5466942
- UPC # 760771457679
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27-1/2" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Gray Steel |
Type | Freestanding Reception File Pedestal FF |
Finish | Gray Steel Laminate |
Item | Freestanding Pedestal |
Description
File Pdstl BBF,Medina Freestand,GryStl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- BAXTON STUDIO Muriel White Finished Wood Expandable Twin Size to King Size Daybed (167-10740)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 72" Round Plastic Folding Table (PFT2-71R)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H312C.P.P)
- Mayline File Cabinets