Shop All Desks
This Product is Discontinued
Mayline
Desk, 96" D, 108" W, Mahogany (Discontinued)
Mfr # MNT31LMH
Zoro # G7813817
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Desk
- Overall Width 108"
- Overall Depth 96"
- Color Mahogany
- Width 108"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 108" |
Overall Depth | 96" |
Width | 108" |
Details
Type | Desk |
Item | Medina Desk Set 31,Mahogany |
Color | Mahogany |
Series | Medina |
Number of Pedestals | 1 |
Description
Medina Desk Set 31,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.