Mayline

Desk, 87" D, 108" W, Mocha (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Desks

Key Features

  • Type Desk
  • Overall Width 108"
  • Overall Depth 87"
  • Color Mocha
  • Width 108"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mayline
  • MFR # MNT30LDC
  • Zoro # G7813780
  • UPC #
    198860024516
  • Country of Origin Unknown
  • Category Desks

Dimensions

Overall Width 108"
Overall Depth 87"
Width 108"

Details

Type Desk
Item Medina Desk Set 30,Mocha
Color Mocha
Series Medina
Number of Pedestals 1

Description

Medina Desk Set 30,Mocha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products