Shop All Desks
Mayline
Curved Desk, 36" D, 72" W, 29-1/2" H, Textured Sea Salt Laminate
Mfr # MND72TSS
Zoro # G7813388
product price: $532.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Type Curved Desk
- Overall Width 72"
- Overall Depth 36"
- Overall Height 29-1/2"
- Color Textured Sea Salt Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36" |
Overall Height | 29-1/2" |
Width | 72" |
Details
Type | Curved Desk |
Item | Medina Desk,Sea Salt,72" Wx36" Dx29.5" H |
Color | Textured Sea Salt Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Series | Medina |
Frame Material | Silver Supports |
Description
Medina Desk,Sea Salt,72 In. Wx36 In. Dx29.5 In. H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- MAYLINE Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Textured Sea Salt Laminate (MNRSLBFTSS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Cherry, Wood (LDP6030CH)
- Mayline Desks