Shop All Desks
Mayline
Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform
Mfr # MND72LDC
Zoro # G7813342
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Type Curved Desk
- Overall Width 72"
- Overall Depth 36"
- Overall Height 29-1/2"
- Color Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36" |
Overall Height | 29-1/2" |
Width | 72" |
Details
Type | Curved Desk |
Item | Medina Desk,Mocha,72" Wx36" Dx29.5" H |
Color | Mocha Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Weight | 132 lb |
Frame Material | Silver Supports |
Series | Medina |
Includes | 1 x Top 1 x Left Base Leg 1 x Right Base Leg 1 x Modesty Panel Mounting Hardware |
Green Certification or Other Recognition | CARB |
Assembly | Assembly Required |
For Use With | Office |
Features | Durable, Modesty Panel |
Edge Type | Curved |
Description
Medina Desk,Mocha,72 In. Wx36 In. Dx29.5 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Ready-to-assemble 48-inch Wide Mobile Metal Desk with Laminate Top, White / Maple (24973)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Gray Steel Laminate (MND72LGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLDC)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- FELLOWES 24-1/4 in D, 31.5" W, 16" H, Black (8091001)
- Mayline Desks