Shop All Desks
Mayline
Curved Desk, 28" D, 47" W, 29-1/2" H, Textured Sea Salt Laminate
Mfr # MNEXTRTSS
Zoro # G7813659
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Desk
- Overall Width 47"
- Overall Depth 28"
- Overall Height 29-1/2"
- Color Textured Sea Salt Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47" |
Overall Depth | 28" |
Overall Height | 29-1/2" |
Width | 47" |
Details
Type | Curved Desk |
Item | Medina Curved Desk Extension,47" W |
Color | Textured Sea Salt Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Frame Material | Silver Leg |
Series | Medina |
Description
Medina Curved Desk Extension,47 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72LLGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform (MND72LDC)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- Mayline Desks