Shop All Desks
Mayline
Curved Desk, 28" D, 47" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform
Mfr # MNEXTLLDC
Zoro # G7813570
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Desk
- Overall Width 47"
- Overall Depth 28"
- Overall Height 29-1/2"
- Color Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47" |
Overall Depth | 28" |
Overall Height | 29-1/2" |
Width | 47" |
Details
Type | Curved Desk |
Item | Medina Curved Desk Extension,Mocha,47" W |
Color | Mocha Laminate |
Material | MDF (Medium Density Fiberboard) - Platform |
Frame Material | Silver Leg |
Series | Medina |
Description
Medina Curved Desk Extension,Mocha,47 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform (MND72LDC)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Textured Sea Salt Laminate (MNRSLBFTSS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- MAYLINE Credenza, 20" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (MNCNZ72LGS)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE Reception Desk, 42" D, 72" W, 15-5/8" H, Mocha, MDF (Medium Density Fiberboard) - Platform (ARDTCLDC)
- MAYLINE Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- Mayline Desks