Shop All File Cabinets
Mayline
Credenza Pedestal PBBF, 20", Mocha
Mfr # APBBF20LDC
Zoro # G5464179
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 27.81"
- Width 15.24"
- Finish Mocha Laminate
- Overall Width 15.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayline
- MFR # APBBF20LDC
- Zoro # G5464179
- UPC # 760771879327
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Mocha |
Finish | Mocha Laminate |
Item | Credezna Pedestal |
Description
Credenza Pedestal PBBF,20",Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- Mayline File Cabinets