Shop All Desks
Mayline
Credenza, 20" D, 72" W, 29-1/2" H, Sea Salt, MDF (Medium Density Fiberboard) - Platform
Mfr # MNCNZ72TSS
Zoro # G7813412
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 72"
- Overall Depth 20"
- Overall Height 29-1/2"
- Color Sea Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 20" |
Overall Height | 29-1/2" |
Width | 72" |
Details
Type | Credenza |
Item | Medina Credenza,Sea Salt,72"x20" |
Color | Sea Salt |
Material | MDF (Medium Density Fiberboard) - Platform |
Frame Material | Silver Supports |
Series | Medina |
Description
Medina Credenza,Sea Salt,72 In.x20 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds 6 Round Tables (CRTCT42-72BLK56)
- TRADEMARK FINE ART Fab Funky 'Mutley Crew on Tandem' Canvas Art, 8x24 (WAG15735-C824GG)
- PROJEX Plastic Leg Tip Black Round 3/4 in. W 4 pk (P0060)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- MAYLINE Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- MAYLINE Curved Desk, 28" D, 47" W, 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- BESTAR Bestar Credenza w/ Drawers - 71" - White - Pro-Linea Series (120610-17)
- Mayline Desks