Shop All Desks
Mayline
Conference Front Desk, 36" D, 72" W, 29-1/2" H, Mocha, MDF (Medium Density Fiberboard) - Platform
Mfr # ARD7236LDC
Zoro # G7811927
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Type Conference Front Desk
- Overall Width 72"
- Overall Depth 36"
- Overall Height 29-1/2"
- Color Mocha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36" |
Overall Height | 29-1/2" |
Width | 72" |
Details
Type | Conference Front Desk |
Item | Aberdeen Rectangular Conference Desk,Mocha,72"x36" |
Color | Mocha |
Material | MDF (Medium Density Fiberboard) - Platform |
Number of Drawers | 2 |
Series | Aberdeen |
Number of Pedestals | 2 |
Description
Aberdeen Rectangular Conference Desk,Mocha,72 In.x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- MAYLINE Straight Front Desk, 36" D, 72" W, 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLDC)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Gray Steel Laminate (MND72LGS)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- HON HON Wood Desk - Full Height Left Pedestal - 66inW x 30inD x 29-1/2inH - Mahogany - 10500 Series (HON105896LNN)
- Mayline Desks