Shop All Desks
This Product is Discontinued
Mayline
Center Drawer, 18" D, 30" W, 2" H, Mahogany Veneer, Furniture Grade MDF (Medium Density Fiberboard) (Discontinued)
Mfr # NCDMAH
Zoro # G5467870
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Center Drawer
- Overall Width 30"
- Overall Depth 18"
- Overall Height 2"
- Color Mahogany Veneer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30" |
Overall Depth | 18" |
Overall Height | 2" |
Width | 30" |
Details
Type | Center Drawer |
Item | Napoli Center Desk Drawer,Mahogany |
Color | Mahogany Veneer |
Material | Furniture Grade MDF (Medium Density Fiberboard) |
Number of Drawers | 1 |
Series | Napoli |
Frame Material | Solid Wood |
Description
Napoli Center Desk Drawer,Mahogany
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.