Shop All Desks
Mayline
Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform
Mfr # ABD7242LGS
Zoro # G5465247
product price: $733.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Type Bow Front Desk
- Overall Width 72"
- Overall Depth 42"
- Overall Height 29-1/2"
- Material MDF (Medium Density Fiberboard) - Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 42" |
Overall Height | 29-1/2" |
Width | 72" |
Details
Type | Bow Front Desk |
Color | Gray Steel |
Material | MDF (Medium Density Fiberboard) - Platform |
Number of Drawers | 2 |
Number of Pedestals | 2 |
Series | Aberdeen |
Description
Bow Front Desk,Mod Panel,72",Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corner Coffee Table, Cherry Top, 29-1/2 x 29-1/2 (238414CY)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- MAYLINE Corner Desk, 48" D, 72" W, 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- MAYLINE Curved Desk, 28" D, 47" W, 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MAYLINE Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- MAYLINE Reception Desk, 42" D, 72" W, 15-5/8" H, Mocha, MDF (Medium Density Fiberboard) - Platform (ARDTCLDC)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- Mayline Desks