Shop All Conference Room Tables
Mayline
Boat Sorrento 8 Ft. Conference Table, 96 X 42 X 29.5, 0 Top, Bourbon Cherry
Mfr # SC8SCR
Zoro # G5468543
product price: $2,728.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,728.99
Free 30-Day Returns
Key Features
- Shape Boat
- Width 96
- Length 42
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # SC8SCR
- Zoro # G5468543
- UPC # 198860649962
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 96 |
Length | 42 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Sorrento 8 Ft. Conference Table |
Shape | Boat |
Tabletop Material | 0 |
Tabletop Color | Bourbon Cherry |
Frame Color | Bourbon Cherry |
Frame Material | Wood |
Edge Type | Curved |
Leg Type | Wood |
Leg Color | Bourbon Cherry |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Description
Sorrento Conference Table,8 ft,Cherry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- VICKERMAN 42 in. Green Anoka Pine Christmas Tree with Burlap Base 150 Clear Dura Light (B160443)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- MAYLINE Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany (CTC84MAH)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20ES)
- Mayline Office & School Tables