Shop All Conference Room Tables
Mayline
Boat Napoli 12 Ft. Conference Table, 144 X 54 X 29.5, Wood Top, Mahogany
Mfr # NC12MAH
Zoro # G5467539
product price: $5,611.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,611.99
Free 30-Day Returns
Key Features
- Shape Boat
- Width 144
- Length 54
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # NC12MAH
- Zoro # G5467539
- UPC # 198860646626
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 144 |
Length | 54 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Napoli 12 Ft. Conference Table |
Shape | Boat |
Tabletop Material | Wood |
Tabletop Color | Mahogany |
Frame Color | Mahogany |
Frame Material | MDF |
Edge Type | Curved |
Leg Type | Wood |
Leg Color | Mahogany |
Finish | Powder Coated |
Assembled/Unassembled | Unassembled |
Color | Mahogany Veneer |
Type | Conference Table |
Material | Furniture Grade MDF (Medium Density Fiberboard) |
Application | Office |
Description
Curved Panel Table,Napoli,12ftx48",Mah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- VOLLRATH Bumper, Foot, Black (2319)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC12TSS)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC14TSS)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Grey (MNC10LGS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- Mayline Conference Room Tables